Kichler KK45164AP "Bellamy" 4 or more Bulb Bathroom Light
| Item: | KK45164AP |
| Finish: | Antique Pewter |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $268.13 (Pricing is for Antique Pewter)
Details and Dimensions
| Height | 7" |
| Width | 33" |
| Length | 7-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Product Specifications |


