X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK45163AP "Bellamy" 3 Bulb Bathroom Light

Item: KK45163AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-1/4"
Width 23-3/4"
Extension From Wall 7-1/4"
Backplate Dimension 5'' Diameter
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type Krypton
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Mounting Options Up/Down Light
Glass Type Umber Etched (OZ), Satin Etched Opal (NI)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 5 lbs