Kichler KK45161AP "Bellamy" 1 Bulb Wall Sconce
| Item: | KK45161AP |
| Finish: | Antique Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $112.06 (Pricing is for Antique Pewter)
Details and Dimensions
| Height | 13" |
| Width | 6" |
| Extension From Wall | 8-3/4" |
| Backplate Dimension | 5'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched Cased Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Product Specifications |


