Kichler KK45093PN "Palla" 4 or more Bulb Bathroom Light
| Item: | KK45093PN |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $318.16
Details and Dimensions
| Height | 7-1/4" |
| Width | 36-1/2" |
| Extension From Wall | 8" |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched Cased Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


