Kichler KK45091PN "Palla" 2 Bulb Bathroom Light
| Item: | KK45091PN |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $174.09
Details and Dimensions
| Height | 6-1/2" |
| Width | 16-1/2" |
| Extension From Wall | 8" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched Cased Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


