Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK45088PN "Freeport" 4 or more Bulb Bathroom Light

Item: KK45088PN
Finish: Polished Nickel
Online Availability: Please call for availability.

Details and Dimensions

Height 5"
Width 36"
Extension From Wall 4-1/2"
Backplate Dimension 24-1/10'' W x 3-7/10'' H
Number of Bulbs 4
Bulb Type Candelabra
Lamp Type Krypton
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Mounting Options Up/Down Light
Glass Type Etched Linear Textured
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel / Aluminum
Weight 9 lbs