X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK45067AP "Durham" 4 or more Bulb Bathroom Light

Item: KK45067AP
Finish: Antique Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10-1/4"
Width 32-1/4"
Extension From Wall 9-1/4"
Backplate Dimension 8-1/4'' W x 5'' H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Light Umber Etched (OZ), Satin Etched (AP)
Shade Material Glass
Voltage 120V
Construction Steel
Weight 8 lbs