Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK45064AP "Durham" 1 Bulb Wall Sconce

Item: KK45064AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Select Finish:

List Price: $84.00

Price: $56.03 (Pricing is for Antique Pewter)

Details and Dimensions

Height 9-1/2"
Width 5"
Extension From Wall 8"
Backplate Dimension 4-5/8 dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V