Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bathroom Sink Faucets
> Kichler
>
KK45018CH
Kichler KK45018CH "Reynes" 1 Bulb Wall Sconce
| Item: | KK45018CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $105.05
Details and Dimensions
| Height | 13-1/2" |
| Width | 5" |
| Extension From Wall | 6-1/4" |
| Backplate Dimension | 7 x 5 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Crystal | Yes |
| Crystal Type | K9 Crystal |
| Voltage | 120V |
| Product Specifications |


