Kichler KK42501OZ "Builder" Entrance / Foyer Pendant
| Item: | KK42501OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $170.09 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 24-1/4" |
| Width | 14" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Chain Length | 72" |
| Voltage | 120V |
| Weight | 11 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


