X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42485OZ "Leighton" Semi Flush Mount Ceiling Light

Item: KK42485OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10-9/10"
Width 16-1/2"
Diameter 16-1/2"
Backplate Dimension "5.4375"" Diameter"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Off White Fabric
Shade Material Fabric
Shade Type Drum
Weight 6 lbs
Additional Information "Satin Etched Diffuser Included, Off White Fabric Shade"