Kichler KK42420NI "Crescent View" Entrance / Foyer Pendant
| Item: | KK42420NI |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,150.58
Details and Dimensions
| Height | 26-7/9" |
| Width | 14-1/6" |
| Number of Bulbs | 16 |
| Bulb Type | Candelabra |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 960 W |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 25 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


