Kichler KK42419NI "Crescent View" Semi Flush Mount Ceiling Light
| Item: | KK42419NI |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $226.11
Details and Dimensions
| Height | 5-1/2" |
| Width | 10" |
| Backplate Dimension | "7""x 4.72""" |
| Number of Bulbs | 2 |
| Bulb Type | Krypton |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Weight | 6 lbs |
| Additional Information | Damp Rated |


