Kichler KK42382MIZ "Lacey" Mid Sized Chandelier

Item: KK42382MIZ
Finish: Mission Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $830.42



Details and Dimensions

Height 29-1/2"
Width 34-1/4"
Diameter 34-1/4"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Metalic Frosted w/ Cased Opal
Shade Material Glass
Shade Included Yes
Chain Length 72"
Weight 26 lbs
Voltage 120V