Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Kichler
>
KK42292AVI
Kichler KK42292AVI "Brinbourne" Large Foyer Chandelier
| Item: | KK42292AVI |
| Finish: | Anvil Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $798.40
Details and Dimensions
| Height | 40-1/2" |
| Width | 19" |
| Diameter | 19" |
| Number Of Tiers | 1 |
| Canopy Size | 5-1/2 |
| Number of Bulbs | 12 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 1200 W |
| Glass Type | Satin Etched Cased Opal |
| Shade Material | Glass |
| Wire Length | 98" |
| Weight | 39 lbs |
| Voltage | 120V |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


