Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Kichler
>
KK42262AVI
Kichler KK42262AVI "Brinbourne" Multi Light Pendant
| Item: | KK42262AVI |
| Finish: | Anvil Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $890.45
Details and Dimensions
| Height | 15-4/5" |
| Width | 45" |
| Length | 25" |
| Number of Bulbs | 10 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 1000 W |
| Glass Type | Satin Etched Cased Opal |
| Shade Material | Glass |
| Shade Included | Yes |
| Voltage | 120V |
| Weight | 37 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


