Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Kichler
>
KK42260AVI
Kichler KK42260AVI "Brinbourne" Multi Light Pendant
| Item: | KK42260AVI |
| Finish: | Anvil Iron |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $299.65
Details and Dimensions
| Height | 8-1/2" |
| Width | 36" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | Satin Etched Cased Opal |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 16 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


