Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Kichler
>
KK42259AVI
Kichler KK42259AVI "Brinbourne" Mini Chandelier
| Item: | KK42259AVI |
| Finish: | Anvil Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $299.15
Details and Dimensions
| Height | 20-1/4" |
| Width | 23" |
| Diameter | 23" |
| Number Of Tiers | 1 |
| Canopy Size | 5.5 |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | Satin Etched Cased Opal |
| Shade Material | Glass |
| Shade Included | Yes |
| Downrod Quantity | 4 |
| Downrod Length | (2) 6'' & (2) 12'' |
| Weight | 15 lbs |
| Voltage | 120V |


