Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Kichler
>
KK42218CH
Kichler KK42218CH "Stella" Semi Flush Mount Ceiling Light
| Item: | KK42218CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $850.43 (Pricing is for Chrome)
Details and Dimensions
| Height | 15-1/2" |
| Width | 50" |
| Backplate Dimension | "11.88"" Diameter" |
| Number of Bulbs | 12 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 720 W |
| Glass Type | Satin Etched Cased Opal |
| Shade Material | Glass |
| Weight | 24 lbs |


