X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42217CH "Stella" Semi Flush Mount Ceiling Light

Item: KK42217CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $525.00

Price: $385.35 (Pricing is for Chrome)



Details and Dimensions

Height 11-1/10"
Width 20"
Diameter 20"
Backplate Dimension "5.75"" Diameter"
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Satin Etched Cased Opal
Shade Material Glass
Weight 7 lbs