X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42213CH "Stella" Mid Sized Chandelier

Item: KK42213CH
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 25"
Width 26-1/5"
Overall Height 97"
Number Of Tiers 1
Canopy Size 5
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Satin Etched Cased Opal
Shade Material Glass
Shade Included Yes
Downrod Length (2) 6'' (2) 12''
Suitable Installation Dry
Weight 16 lbs
Voltage 120V