Kichler KK42180OI "Montara" Up Light Pendant

Item: KK42180OI
Finish: Old Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $340.17



Details and Dimensions

Height 22-1/2"
Width 24-1/2"
Overall Height 60-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Textured Linen
Shade Material Glass
Wire Length 91-1/2"
Voltage 120V
Weight 13 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No