Kichler KK42178OI "Montara" Mid Sized Chandelier
| Item: | KK42178OI |
| Finish: | Old Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $590.30
Details and Dimensions
| Height | 6-3/4" |
| Width | 34" |
| Diameter | 34" |
| Length | 18" |
| Overall Height | 45" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 600 W |
| Glass Type | Textured Linen |
| Shade Material | Glass |
| Shade Included | Yes |
| Downrod Quantity | 4 |
| Downrod Length | (2) 6'' & (2) 12'' |
| Wire Length | 99-1/2" |
| Weight | 22 lbs |
| Voltage | 120V |
| Product Specifications |


