Kichler KK42161AP "Bellamy" Up Light Pendant
| Item: | KK42161AP |
| Finish: | Antique Pewter |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $318.16 (Pricing is for Antique Pewter)
Details and Dimensions
| Height | 19-1/2" |
| Width | 18" |
| Overall Height | 58" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Amber Etched On Bronze Models, Satin Etched On Pewter |
| Shade Material | Glass |
| Wire Length | 106" |
| Voltage | 120V |
| Weight | 9 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


