X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42160AP "Bellamy" Large Foyer Chandelier

Item: KK42160AP
Finish: Antique Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 25"
Width 32"
Diameter 32"
Overall Height 63-1/2"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Krypton
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade Material Glass
Shade Included Yes
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Wire Length 104"
Weight 27 lbs
Voltage 120V