Kichler KK42159AP "Bellamy" Mid Sized Chandelier
| Item: | KK42159AP |
| Finish: | Antique Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $550.28 (Pricing is for Antique Pewter)
Details and Dimensions
| Height | 19" |
| Width | 26" |
| Diameter | 26" |
| Overall Height | 54" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Krypton |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Shade Material | Glass |
| Shade Included | Yes |
| Downrod Quantity | 4 |
| Downrod Length | (2) 6'' & (2) 12'' |
| Wire Length | 73" |
| Weight | 18 lbs |
| Voltage | 120V |
| Product Specifications |


