Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42158AP "Bellamy" Mini Chandelier

Item: KK42158AP
Finish: Antique Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 20"
Width 26"
Diameter 26"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Krypton
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Material Glass
Shade Included Yes
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Weight 10 lbs
Voltage 120V