Back to Search Results
Ferguson.com Home
>
Faucets
>
Vessel Filler Bathroom Sink Faucets
> Kichler
>
KK42123CH
Kichler KK42123CH "Reynes" Mini Pendant
| Item: | KK42123CH |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $110.06
Details and Dimensions
| Height | 7-3/4" |
| Width | 4" |
| Overall Height | 46" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Opal Etched with Polished Optical Crystal Disk |
| Shade Material | Glass |
| Wire Length | 104" |
| Voltage | 120V |
| Weight | 4 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


