Back to Search Results
Ferguson.com Home
>
Faucets
>
Vessel Filler Bathroom Sink Faucets
> Kichler
>
KK42120CH
Kichler KK42120CH "Reynes" Large Foyer Chandelier
| Item: | KK42120CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,250.63
Details and Dimensions
| Height | 32-1/2" |
| Width | 35-1/2" |
| Diameter | 35-1/2" |
| Overall Height | 71" |
| Number Of Tiers | 2 |
| Number of Bulbs | 12 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Shade Included | Yes |
| Downrod Quantity | 4 |
| Downrod Length | (2) 6'' & (2) 12'' |
| Wire Length | 67-1/2" |
| Weight | 46 lbs |
| Voltage | 120V |
| Product Specifications |


