Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Kichler
>
KK42092PN
Kichler KK42092PN "Freeport" Semi Flush Mount Ceiling Light
| Item: | KK42092PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $294.15
Details and Dimensions
| Height | 10-1/10" |
| Width | 6" |
| Backplate Dimension | "12"" x 4.75""" |
| Number of Bulbs | 2 |
| Bulb Type | Krypton |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Etched Linear Textured |
| Shade Material | Glass |
| Weight | 10 lbs |


