Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Kichler
>
KK42091PN
Kichler KK42091PN "Freeport" Multi Bulb Wall Sconce
| Item: | KK42091PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $318.16
Details and Dimensions
| Height | 5" |
| Width | 28" |
| Backplate Dimension | 18-3/8'' x 4-1/2'' |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Clear Etched Linear |
| Shade Material | Glass |
| Voltage | 120V |


