Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Kichler
>
KK42090PN
Kichler KK42090PN "Freeport" Down Light Pendant
| Item: | KK42090PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $438.22
Details and Dimensions
| Height | 5-1/4" |
| Width | 24" |
| Length | 7-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Etched Linear Textured |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 13 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


