X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42072AP "Durham" Mini Pendant

Item: KK42072AP
Finish: Antique Pewter
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 20-3/4"
Width 10-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 72"
Voltage 120V
Weight 7 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No