Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42070AP "Durham" Semi Flush Mount Ceiling Light

Item: KK42070AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $171.00

Price: $114.06 (Pricing is for Antique Pewter)

Details and Dimensions

Height 12-1/2"
Width 15"
Diameter 15"
Backplate Dimension "4.625"" Diameter"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type "Olde Bronze, Light Umber Etched. Antique Pewter, Satin Etched"
Shade Material Glass
Weight 6 lbs