Kichler KK42008PN "Palla" Semi Flush Mount Ceiling Light
| Item: | KK42008PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $258.13
Details and Dimensions
| Height | 11" |
| Width | 16-3/4" |
| Backplate Dimension | "6.5"" Diameter " |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | White Etched |
| Shade Material | Glass |
| Weight | 9 lbs |
| Product Specifications |


