Kichler KK42007PN "Palla" Multi Light Pendant
| Item: | KK42007PN |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $598.30
Details and Dimensions
| Height | 22-1/2" |
| Width | 48-1/4" |
| Length | 12" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | White Etched |
| Shade Material | Glass |
| Chain Length | 36" |
| Voltage | 120V |
| Weight | 23 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


