Kichler KK42001PN "Palla" Mid Sized Chandelier
| Item: | KK42001PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $590.30
Details and Dimensions
| Height | 19-1/2" |
| Width | 25-1/2" |
| Diameter | 25-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Krypton |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | White Etched |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 72" |
| Weight | 13 lbs |
| Voltage | 120V |
| Product Specifications |


