Kichler KK3757AP "Stafford" Semi Flush Mount Ceiling Light
| Item: | KK3757AP |
| Finish: | Antique Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $138.07 (Pricing is for Antique Pewter)
Details and Dimensions
| Height | 13-1/2" |
| Width | 16" |
| Backplate Dimension | "5"" Diameter" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | White French Scavo |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |
| Weight | 8 lbs |
| Additional Information | "72"" Chain for Conversion to Pendant" |
| Product Specifications |


