Kichler KK3752OZFL "Builder" Semi Flush Mount Ceiling Light
| Item: | KK3752OZFL |
| Finish: | Olde Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $220.11 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 14" |
| Width | 17-1/2" |
| Backplate Dimension | "7.187"" Diameter" |
| Number of Bulbs | 1 |
| Bulb Type | Flourescent TC55W G10Q |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 55 W |
| Total Fixture Wattage | 55 W |
| Glass Type | Satin Etched White |
| Shade Material | Glass |
| Eco-Friendly | Energy Star Title 24 |
| Weight | 8 lbs |


