Kichler KK3743NI "Circolo" Semi Flush Mount Ceiling Light
| Item: | KK3743NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $218.11
Details and Dimensions
| Height | 15" |
| Width | 12" |
| Backplate Dimension | "5"" Diameter" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | "Brushed Nickel, Clear Satin Etched. Olde Bronze, Clear Cylinder with Umber Etched Center" |
| Shade Material | Glass |
| Weight | 6 lbs |


