Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK3718NIA "Cove Molding Top Glass" Semi Flush Mount Ceiling Light

Item: KK3718NIA
Finish: Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 10-1/2"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Satin Etched (NI, TZ), Alabaster Swirl (NIA)
Shade Material Glass
Weight 5 lbs