X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK350002 "Builder" Ceiling Fan Light Kit

Item: KK350002
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $72.90

Price: $49.14



Details and Dimensions

Number of Bulbs 3
Max. Wattage Per Bulb 40 W
Bulb(s) Included No
Glass Type Frosted
Voltage 120V
Shade Material Glass