Kichler KK3431DBK "Pomeroy" Up Light Pendant
| Item: | KK3431DBK |
| Finish: | Distressed Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $450.23
Details and Dimensions
| Height | 34" |
| Width | 30" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 450 W |
| Glass Type | Sunrise Marble |
| Shade Material | Glass |
| Chain Length | 72" |
| Voltage | 120V |
| Weight | 21 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


