Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK337005TZP "Builder" Sloped Ceiling Adaptors

Item: KK337005TZP
Finish: Tannery Bronze Powder Coat
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $72.00

Price: $43.20 (Pricing is for Tannery Bronze Powder Coat)

Details and Dimensions

Height 4"
Width 6"
Additional Information Adapts t oceilings from 0 - 60 Degrees of slope
Use with 1'' OD downrods Only