X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK337005SNW "Builder" Sloped Ceiling Adaptors

Item: KK337005SNW
Finish: Satin Natural White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4"
Width 6"
Additional Information Use with 1'' OD downrods Only
Adapts t oceilings from 0 - 60 Degrees of slope