X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK337005OLZ "Builder" Sloped Ceiling Adaptors

Item: KK337005OLZ
Finish: Oiled Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $75.00

Price: $50.55 (Pricing is for Oiled Bronze)



Details and Dimensions

Height 4"
Width 6"
Additional Information Use with 1'' OD downrods Only
Adapts t oceilings from 0 - 60 Degrees of slope