Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK337005GST "Builder" Sloped Ceiling Adaptors

Item: KK337005GST
Finish: Galvanized Steel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 4"
Width 6"
Additional Information Adapts t oceilings from 0 - 60 Degrees of slope
Use with 1'' OD downrods Only