X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK337005ADC "Builder" Sloped Ceiling Adaptors

Item: KK337005ADC
Finish: Adobe Cream
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $48.60

Price: $29.16 (Pricing is for Adobe Cream)




Details and Dimensions

Height 4"
Width 6"
Additional Information Use with 1'' OD downrods Only
Adapts t oceilings from 0 - 60 Degrees of slope