Kichler KK3346DBK "Pomeroy" Down Light Pendant
| Item: | KK3346DBK |
| Finish: | Distressed Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $130.07
Details and Dimensions
| Height | 16-1/3" |
| Width | 13-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Sunrise Marble |
| Shade Material | Glass |
| Chain Length | 72" |
| Voltage | 120V |
| Weight | 6 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


