Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Medium (42'' to 50'') Ceiling Fans
> Kichler
>
KK300123ADC
Kichler KK300123ADC "Richland" Medium (42'' to 50'') Ceiling Fan
| Item: | KK300123ADC |
| Finish: | Adobe Cream |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $181.44 (Pricing is for Adobe Cream)
Details and Dimensions
| Height | 13-3/5" |
| Width / Diameter | 42" |
| Number of Blades | 5 |
| Blade Span | 42" |
| Blade Pitch | 12° |
| Blade Color | Adobe Cream (ADC), Light Oak (BSS), Walnut (OBB) |
| Switch Type | Pull Chain |
| Fan Motor Size | 153mm X 13mm |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4" |
| Light Kit | Not Included |
| Voltage | 120V |


